KNIPEX 7202125 DIAGONAL CUTTING NIPPERS 125MM
Diagonal Cutters for plastics
See technical informationSee documentsReferences
Knipex:72 02 125
Rubix:200A5490
EAN:4003773044215




Documents
Product details : KNIPEX 7202125 DIAGONAL CUTTING NIPPERS 125MM
72 02 125 Diagonal Cutters for plastics
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring.
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring.
Cutting face flush. Non-bevelled, for separating moulded plastic components from sprues. With opening spring. For nearly flush cutting of moulded plastic components from sprues. Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x59x19 mm |
|---|---|
| Length | 125 mm |
| Weight | 109 g |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 27.51 excl. VAT
/ Each
£ 33.01 incl. VAT
- Delivery usually within ( 14 ) days