References
Draper:76732
Rubix:382A6960
Manufacturer :76732
EAN:5010559767328

Product details : DRAPER 76732 BANDSAW BLADE 1712MM X 13MMX14
Bandsaw blades for hard and soft woods and plastics.
Technical specifications
Attributes
| Length | 1712 mm |
|---|---|
| Type | machine saw blade |
| Packaging | includes: 1 x bandsaw blade (1712mm x 1/2', 14tpi) |
| Total length | 1712 mm |
| No. of teeth per cm | 5.51 |
| Number of teeth | 944 |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Delivery usually within ( 7 ) days
