References
Bosch:2608631032
Rubix:9024204
EAN:3165140007337

Product details : T218A BOSCH JIGSAW BLADES PKT 5
Materials: HSS teeth configuration: undulated, milled
Total length [mm]: 92Sheaths [mm]: 1-3 Pitch[mm]: 1.1-1.5 Areas of use: thin sheaths (1 - 3 mm), specially adapted to curved cuts ProgressiveModel: T 218 A
Total length [mm]: 92Sheaths [mm]: 1-3 Pitch[mm]: 1.1-1.5 Areas of use: thin sheaths (1 - 3 mm), specially adapted to curved cuts ProgressiveModel: T 218 A
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x2 mm |
| Package weight | 29 g |
| Length | 92 mm |
| Material | hss |
Show UNSPSC/ECL@SS
£ 8.59 excl. VAT
/ Each
£ 10.31 incl. VAT
- Usually arrives within 14 working days
