References
Bosch:2608634233
Rubix:80034687
EAN:3165140091848

Product details : BOSCH JIGSAW BLADES T101AOF 2608634233
Materials: BIM teeth configuration: pointed teeth, stripped, rectified
Total length [mm]: 83Pitch [mm]: 1.4 Areas of use: Hard wood, agglomerated plywood (1.5 - 15 mm), veneered panels / HPL, plywood, specially adapted to curved sections, Melamine no tear-off [mm]: 1.5-15 Models: T 101 AOF hard wood, panels [mm]: 1.5-15 Laminate panels [mm]: 1.5-15
Total length [mm]: 83Pitch [mm]: 1.4 Areas of use: Hard wood, agglomerated plywood (1.5 - 15 mm), veneered panels / HPL, plywood, specially adapted to curved sections, Melamine no tear-off [mm]: 1.5-15 Models: T 101 AOF hard wood, panels [mm]: 1.5-15 Laminate panels [mm]: 1.5-15
Applications
Wood|Hard wood/Wood solidWood|Wood flooring stratifiedWoodPlywood/Lathe
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x2 mm |
| Package weight | 20 g |
| Length | 83 mm |
| Material | bim |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 15.09 excl. VAT
/ Each
£ 18.11 incl. VAT
- Usually arrives within 14 working days
