Micro-Tech® wire cutters, large sizes: power
Nose shape | straight |
---|---|
Length | 125 mm |
Weight | 95 g |
Logistic Weight | 100 g |
---|---|
Packaged dimensions (D x W x H) | 155x70x20 mm |
Package weight | 108 g |
Nose shape | straight |
Length | 125 mm |
Weight | 95 g |
Length of noses | 16 mm |
Usually arrives within 14 working days