DEWALT DCH253M2-GB 18V SDS+ HAMMER DRILL WITH 2 X 4.0AH BATTERIES

Heavy Duty 3 Mode Dedicated Cordless Hammer

See technical information
References
Dewalt:DCH253M2-GB
Rubix:2521798
brand logo
Technical specifications
Voltage18 V
Weight2.5 kg
Cordlessyes
See all Specifications

Product details : DEWALT DCH253M2-GB 18V SDS+ HAMMER DRILL WITH 2 X 4.0AH BATTERIES


Strengths

Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
Bright white LED with delay feature improves visibility

Technical specifications


Attributes
Voltage18 V
Weight2.5 kg
Cordlessyes
Metal drilling capacity13 mm
Output power400 W
Wood drilling capacity26 mm
Battery capacity4 Ah
Show UNSPSC/ECL@SS
£ 403.15 excl. VAT
/ Each
£ 483.78 incl. VAT
  • In stock: Next day delivery