DEWALT DWD024K-GB DWD024K 650W PRECUSSION DRILL 240V

Percussion Drill

See technical information

References

Dewalt:DWD024K-GB
Rubix:2004831
brand logo

Technical specifications

Steel drilling capacity13 mm
Weight1.82 kg
Cordlessyes
See all Specifications

Product details : DEWALT DWD024K-GB DWD024K 650W PRECUSSION DRILL 240V


Strengths

Low weight ensures the drill is easy to use and it reduces user fatigue
Compact design enables comfortable use and allows access to tight spaces
An excellent power to size ratio results in a powerful, durable drill in a compact size
Trigger sensitive variable speed switch allows a user to drill slowly for precision accuracy when starting to drill a hole
Rubber back handle increase comfort to the user in drilling and hammer drilling applications
"Lock on" button gives the user the option to keep the machine continually running when doing repetitive operations

Technical specifications


Attributes
Steel drilling capacity13 mm
Weight1.82 kg
Cordlessyes
Power701 W
Output power302 W
Wood drilling capacity25 mm
Maximum torque8.6 N.m
£ 109.94 excl. VAT
/ Each
£ 131.93 incl. VAT
  • Delivery usually within ( 7 ) days