Bosch Li-Ion EXACT ION 8-1100, No Battery, 18v, 1-8nm, 550-1100 min-1
Centre Grip Screwdriver
See technical informationSee documentsReferences
Bosch:EXACT ION 8-1100
Rubix:80125810
Manufacturer :0602494403
EAN:3165140735865





Documents
Product details : Bosch Li-Ion EXACT ION 8-1100, No Battery, 18v, 1-8nm, 550-1100 min-1
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 8 N.m |
| Weight | 1.3 kg |
| Cordless | yes |
| Battery capacity | 2 Ah |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 755.35 excl. VAT
/ Each
£ 906.42 incl. VAT
- Usually arrives within 14 working days
