References
Draper:70279
Rubix:382A6116
Manufacturer :70279
EAN:5059482008894

Product details : DRAPER 70279 1800W 350MM CHAINSAW
Powerful electric chainsaw with 350mm/14” Oregon Bar® and quick-change chain. Ideal for pruning trees and shrubs, thinning out scrub and cutting down small trees. Reliable operation and protection with automatic chain brake, quick stop and safety switch. Features automatic chain lubrication and oil level indicator window.
Technical specifications
Attributes
| Power | 1800 W |
|---|---|
| Length of cut | 350 mm |
| Weight | 5.94 kg |
| Tank capacity | 0.15 l |
| Voltage | 230 V |
| Heat engine | no |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 73.32 excl. VAT
/ Each
£ 87.98 incl. VAT
- Delivery usually within ( 7 ) days
