References
Draper:84758
Rubix:382A8063
Manufacturer :84758
EAN:5010559847587

Product details : DRAPER 84758 PRUNER CHAINSAW ATTACHMENT
For use with Draper Petrol 4 in 1 Garden Tool Stock No.84706. Supplied with Oregon® chain and bar.
Technical specifications
Attributes
| Power | 1000 W |
|---|---|
| Length of cut | 250 mm |
| Weight | 12.06 kg |
| Tank capacity | 0.9 l |
| Heat engine | yes |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 7 ) days
