References
Draper:15042
Rubix:381A8248
Manufacturer :15042
EAN:5010559150427






Product details : DRAPER 15042 25.4CC 250MM PETROL CHAINSAW
2 stroke petrol engine, Walbro carburettor, Rapid reaction chain brake, Anti - vibration handle, Oregon chain and bar, Automatic adjustable chain lubrication, Lightweight and ideal for pruning smaller branches when a larger machine/chain bar is not needed, Supplied with chain/bar guard 2 stoke mixing bottle, chainsaw file, plain slot screwdriver and combination box spanner and screwdriver
Technical specifications
Attributes
| Power | 850 W |
|---|---|
| Length of cut | 250 mm |
| Weight | 3.7 kg |
| Tank capacity | 0.23 l |
| Heat engine | yes |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 120.83 excl. VAT
/ Each
£ 145.00 incl. VAT
- Delivery usually within ( 7 ) days
