References
Draper:98485
Rubix:382A9188
Manufacturer :98485
EAN:5010559984855





Product details : DRAPER 98485 CHAINSAW BLADE SHARPENER
This compact 85W bench-mounted chainsaw blade sharpener comes complete with a grinding wheel. There is a fully adjustable tilting vice (±35°) and sliding chain guides to enable accurate positioning. It is efficient and easy to set up using the bench mounting points and locking knob – making it ideal for garage or workshop use. Suitable for a wide range of electric and petrol chain sizes, including .325" chisel, .375" semi-chisel bumper drive link, .404" semi-chisel and 3/8" low profile chisel in standard, narrow kerf and bumper drive link.
Technical specifications
Attributes
| Power | 85 W |
|---|---|
| Weight | 2.2 kg |
| Voltage | 230 V |
| Heat engine | no |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 44.99 excl. VAT
/ Each
£ 53.99 incl. VAT
- Delivery usually within ( 7 ) days
