References
Draper:70280
Rubix:382A6117
Manufacturer :70280
EAN:5059482008900

Product details : DRAPER 70280 2200W 400MM CHAINSAW
Powerful electric chainsaw with 400mm/16” Oregon Bar® and quick-change chain. General-purpose chainsaw, ideal for cutting through thick tree branches and logs or removing moderately sized trees and shrubs. Reliable operation and protection with automatic chain brake, quick stop and safety switch. Features automatic chain lubrication and oil level indicator window.
Technical specifications
Attributes
| Power | 2200 W |
|---|---|
| Length of cut | 400 mm |
| Weight | 6.325 kg |
| Voltage | 230 V |
| Heat engine | no |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 74.99 excl. VAT
/ Each
£ 89.99 incl. VAT
- Delivery usually within ( 7 ) days
