References
Draper:56401
Rubix:155A3862
Manufacturer :56401
Product details : DRAPER 56401 SIMPLE ARBOR WITH HSS PILOT DRILL
1/4" triangular shank arbor for use with holesaws up to 30mm. Supplied with 1/4" HSS pilot drill.
Technical specifications
Attributes
| Steel drilling capacity | 30 mm |
|---|---|
| Weight | 0.06 kg |
| Cordless | no |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- Delivery usually within ( 7 ) days

