References
Draper:34023
Rubix:80355600
Manufacturer :34023


Product details : DRAPER 34023 VARIABLE SPEED MINI MILLING/DRILLING MACHINE 350W
Bench mounting Mini milling/drilling machine which will handle most materials. Incorporates a working table with T slots to enable clamping or workpieces and metric graduated compound scales. Column tilts from 0 - 45° from vertical. No - volt switch to prevent accidental switch on and approved three pin cable and approved plug.
Technical specifications
Attributes
| Power | 350 W |
|---|---|
| Steel drilling capacity | 13 mm |
| Weight | 60 kg |
| Cordless | no |
| Voltage | 230 V |
| No-load speed | 2500 rpm |
| Max speed | 2500 rpm |
Show UNSPSC/ECL@SS
£ 1,158.33 excl. VAT
/ Each
£ 1,390.00 incl. VAT
- Delivery usually within ( 7 ) days
