References
Draper Expert:95043
Rubix:231A8320
Manufacturer :95043
Product details : DRAPER EXPERT 95043 12SPD 1500W DRILL PRESS
Heavy duty 12 speed floor standing drill with a 32mm drilling capacity. Designed for engineering and fabrication workshops. The square table is fitted with a heavy duty smoothly operated rack and pinion for easy adjustment. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with an aluminium motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 2.0m (approx.) cable.
Technical specifications
Attributes
| Weight | 148 kg |
|---|
Show UNSPSC/ECL@SS
£ 1,394.18 excl. VAT
/ Each
£ 1,673.02 incl. VAT
- Delivery usually within ( 7 ) days