DEWALT D21570K-LX DIAMOND DRILL 1300W 152MM - D21570K 110V
Dry Diamond Drill
See technical informationReferences
Dewalt:D21570K-LX
Rubix:2018184

Product details : DEWALT D21570K-LX DIAMOND DRILL 1300W 152MM - D21570K 110V
With its powerful 1300W motor the D21570 can drill up to 127mm in masonry with diamond core bits. Features a 2 speed gearbox for increased versatility, E-Clutch to protect users from bind-up and a heavy duty 16mm steel chuck for enhanced bit retention. 110V mains powered.
Strengths
•New motor gives improved performance in applications with dry core bits up to 127mmn in bricks or soft masonry
Innovative mode selection collar allows intuitive control for optimal performance
Electro-Mechanical clutch increases user control and protection Plunge feature allows the user to make quick
Plunge cuts for electrical outlets together with an integrated 45 / 22. 5 degree feature for quick angle cuts
Stainless steel rail system is integrated into the tile saw frame, ensuring accurate cuts
Innovative mode selection collar allows intuitive control for optimal performance
Electro-Mechanical clutch increases user control and protection Plunge feature allows the user to make quick
Plunge cuts for electrical outlets together with an integrated 45 / 22. 5 degree feature for quick angle cuts
Stainless steel rail system is integrated into the tile saw frame, ensuring accurate cuts
Technical specifications
Attributes
| Power | 1300 W |
|---|---|
| Weight | 3 kg |
| Cordless | no |
| Voltage | 110 V |
| No-load speed | 3500 rpm |
Show UNSPSC/ECL@SS
£ 268.92 excl. VAT
/ Each
£ 322.70 incl. VAT
- Delivery usually within ( 7 ) days