DEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNIT

Brushless Slide Angle Grinder Naked

See technical information

References

Dewalt:DCG405N-XJ
Rubix:2583995
EAN:5035048665503
brand logo

Technical specifications

Voltage18 V
Disk diameter125 mm
Rotation speed9000 rpm
See all Specifications

Product details : DEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNIT


Strengths

Brushless Motor Improved performance in demanding applications
Electronic brake stops the wheel quickly when the trigger is released
Electronic clutch reduces the kick back reaction in the event of a pinch or stall
Mesh covers restricts dust being sucked through the motor
Rubber overmould provides enhanced grip and comfort
Two position side handle offers greater comfort and control

Technical specifications


Attributes
Voltage18 V
Disk diameter125 mm
Rotation speed9000 rpm
Weight1.75 kg
Cordlessyes
No-load speed9000 rpm
£ 150.28 excl. VAT
/ Each
£ 180.34 incl. VAT
  • In stock: Next day delivery