• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
BOSCH 2607335681 9.6V 2.6AH NIMH BATTERY SINGLE

BOSCH 2607335681 9.6V 2.6AH NIMH BATTERY SINGLE

Battery for portable electrical equipment Bosch

See technical information
References
Bosch:2607335681
Rubix:80324716
brand logo
brand logo

Product details : BOSCH 2607335681 9.6V 2.6AH NIMH BATTERY SINGLE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.98 excl. VAT
/ Each
£ 118.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOSCH 1600Z0003B 36V 2AH BATTERYMAKITA 632F07-0 BATTERY BL1840B 18V LI-IONMILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AHALLENBRADL 3VOLT BATTERY AB-1756-BA1ROEBUCK 898405 BATTERY 3.6V2600MAH FOR 887706 / 887708CHALLENGER AA63 BATTERY 12V DC 7AHINGERSOLL RAND BL2012 BATTERY 20V LI-ION IQV20 SERIESSTEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESSDEWALT DCBP034-XJ BATTERYSEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUMMAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 110V CHARGER CASEGEDORE 2943751 CHARGING STATION FOR E-TORC Q MODELSROEBUCK 898384 BATTERY FLOODLIGTHENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4DEWALT DCB1880-XJ 18V 8AH XR LI-ION BATTERY PACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap