STEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESS
Battery for portable electrical equipment Steinel
See technical informationReferences
Steinel:068257
Rubix:261A3258





Product details : STEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESS
Replacement 18V/5.5Ah CAS Battery Pack for MH5.
Strengths
Fits other CAS Alliance Cordless Tools.
Technical specifications
Attributes
| Capacity | 5.5 Ah |
|---|---|
| Voltage | 18 V |
| Type | lihd |
| Weight | 1.01 kg |
Show UNSPSC/ECL@SS
£ 281.19 excl. VAT
/ Each
£ 337.43 incl. VAT
- Usually arrives within 14 working days
