References
Draper:83811
Rubix:382A7889
Manufacturer :83811
EAN:5010559838110

Product details : DRAPER 83811 10MM REVERSIBLE AIR DRILL
Reversible air drill featuring a quick-change keyless chuck for fast bit changes. Manufactured with a heavy duty, full caged gear system for increased tool life attached to an ergonomic rubber protective grip and auxiliary handle, which provides comfort even when used for prolonged periods. Fitted with a forward and reverse control feature for added precision. Attached with a 1/4" BSP rotating air inlet and a handle exhaust.
Technical specifications
Attributes
| Steel drilling capacity | 10 mm |
|---|---|
| Weight | 1.48 kg |
| Cordless | no |
| No-load speed | 2200 rpm |
| Max speed | 2200 rpm |
Show UNSPSC/ECL@SS
£ 44.67 excl. VAT
/ Each
£ 53.60 incl. VAT
- Delivery usually within ( 7 ) days
