References
Draper:90403
Rubix:228A9767
Manufacturer :90403

Product details : DRAPER 90403 COMBI DRILL
Part of the Draper Storm Force 20V Power Interchange series. Three functions - drill, screwdriver and hammer. 13mm keyless chuck, Two-speed gearbox , 22 torque control positions, variable speed control with electronic brake, battery level indicator, spindle lock and LED worklight. Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Steel drilling capacity | 13 mm |
|---|---|
| Maximum torque | 50 N.m |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- Delivery usually within ( 7 ) days
