References
Draper Expert:65688
Rubix:382A5513
Manufacturer :65688
EAN:5059482014659
Product details : DRAPER EXPERT 65688 WIRELESS MINI FLOOD LIGHT
This wireless rechargeable mini flood light is highly durable and built to incorporate a 7W COB LED and 4W SMD LED producing a maximum of 670 Lumens. There are four brightness settings (spot, low flood, medium flood and high flood) offering between 120-670 Lumens. . The compact design includes a magnetic back that can be used to mount the flood light. It also has an adjustable stand and carry handle for ease of use and portability. Approximate runtime 2.5 to 10 hours depending on setting. Fast 4-hour charge time. The mini flood light can be charged directly using the supplied USB-C cable or via the Draper Wireless Charging Pad (Stock No. 65789 and 65793). IP65 rated.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 51.94 excl. VAT
/ Each
£ 62.33 incl. VAT
- Delivery usually within ( 7 ) days