DRAPER 28340 HEADBAND WITH WIRELESS H/PHONE

Draper

See technical information

References

Draper:28340
Rubix:382A0423
Manufacturer :28340
EAN:5059482046506
brand logo

Technical specifications

For modeldraper 28340 headband with wireless headphones

Product details : DRAPER 28340 HEADBAND WITH WIRELESS H/PHONE


This smart headband has a built-in wireless headset and microphone, for listening to music and making telephone calls. It connects to a smartphone or other device using Bluetooth up to a distance of 10m. Fully charged, the headband offers up to 10 hours of handsfree calls and music playback. It is easy to operate featuring button controls for power on/off, volume control and previous/next song. The headband is stretchy, warm and comfortable to wear. Ideal for work, running and other outdoor leisure pursuits. It can be plugged directly into any standard USB port for recharging, for example in a car, laptop or portable power bank. Supports Android and iOS voice assistant. Available as one size. Machine washable. Supplied with USB charging cable.

Technical specifications


Attributes
For modeldraper 28340 headband with wireless headphones
£ 19.56 excl. VAT
/ Each
£ 23.47 incl. VAT
  • Delivery usually within ( 7 ) days