References
Draper:02520
Rubix:381A5845
Manufacturer :02520
EAN:5059482033773
Product details : DRAPER 02520 1800W 12MM ELECTRIC ROUTER
This versatile router has a powerful 1,800W motor that is equipped with a soft start and variable speed. It features an adjustable parallel fence and a set of accessories to get started with straight away. The depth locking lever, adjustable depth stop and fine height adjustment enable easy, precise cutting and shaping of different materials. The two side handles allow for a firm grip during application. There is an integrated trigger switch on the handle for ease of use and a trigger safety button. Compatible with 1/4", 1/2" and 12mm collets.
Technical specifications
Attributes
| For model | 2520 |
|---|
Show UNSPSC/ECL@SS
£ 92.75 excl. VAT
/ Each
£ 111.30 incl. VAT
- Delivery usually within ( 7 ) days