References
Draper:16232
Rubix:390A2834
Manufacturer :16232
Product details : DRAPER 16232 TOUCH SCREEN DIGITAL MULTIMETER
This digital multimeter has a large easy-to-read LCD touch screen with analogue bar display. The device is auto-ranging measuring AC/DC voltage, AC/DC current, continuity, resistance, capacitance, frequency, temperature, diode and non-contact voltage testing. Functionality includes a built-in flashlight, auto power off, continuity buzzer and data hold. Powered by a USB-C rechargeable battery. Includes USB-C charging cable, test leads and temperature probe. Supplied with a durable zip-up case, which incorporates storage for leads.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 75 mm |
| Height | 24 mm |
Show UNSPSC/ECL@SS
£ 60.42 excl. VAT
/ Each
£ 72.50 incl. VAT
- Delivery usually within ( 7 ) days

