MARTINDALE CM100 AC TRMS HIGH CURRENT FLEX METER
Martindale CM100 AC TRMS High Current Flex Meter
See technical informationSee documentsReferences
Martindale Electric:CM100
Rubix:264A1167
Manufacturer :MARCM100
EAN:5036162186790
Documents
Product details : MARTINDALE CM100 AC TRMS HIGH CURRENT FLEX METER
Flexible 8.5mm diameter sensor
• Conductors up to 160mm diameter
• 3 ranges from 30.00A to 3000A AC
• 10mA resolution
• True RMS
• Configurable auto power off
• Low battery indicator
• Backlit display
• Conductors up to 160mm diameter
• 3 ranges from 30.00A to 3000A AC
• 10mA resolution
• True RMS
• Configurable auto power off
• Low battery indicator
• Backlit display
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 170.85 excl. VAT
/ Each
£ 205.02 incl. VAT
- Usually arrives within 14 working days


