• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measurements
  5. Electrical scale
  6. Circuit tester
  7. FLUKE 355 AC/DC TRUE RMS CLAMP METER

FLUKE 355 AC/DC TRUE RMS CLAMP METER

True

See technical information

References

Fluke:FLUKE-355
Rubix:80015703
EAN:0095969401203
brand logo
brand logo

Product details : FLUKE 355 AC/DC TRUE RMS CLAMP METER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,162.53 excl. VAT
/ Each
£ 1,395.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FLUKE 34XR-A DIGITAL MULTIMETER TRMS TEMPERATURE BACKLIGHTFLUKE T6-600/EU ELECTRICAL TESTER WITH FIELDSENSE ROUNDFLUKE 177 EGFID TRUE RMS MULTIMETERDRAPER EXPERT 48216 6 - 48V DIGITAL CIRCUIT TESTERDRAPER 10204 ABS MAINS TESTER 150MMFLUKE DIGITAL MULTIMETER 77-4/EURFLUKE 1662 UK INSTALLATION TESTER W/MEM UKFLUKE 30XR-A PROFESSIONAL DIGITAL MULTIMETER W/NON CONTACT VOLT TESTERDRAPER 16232 TOUCH SCREEN DIGITAL MULTIMETERFLUKE 114 EUR TRUE RMS MULTIMETERDRAPER 52320 POCKET DIGITAL MULTIMETER 500V AC/DCFLUKE 1587 FC 2-IN-1 INSULATION MULTIMETERDRAPER EXPERT 80872 BRAKE FLUID TESTERDRAPER EXPERT 41835 DIGITAL MULTIMETER PEN TYPEMARTINDALE CM57 AC TRMS CLAMP METER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap