• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(547)
  • Comparators and depth measurement(183)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(218)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measurements
  5. Electrical scale
  6. Circuit tester
  7. GEDORE RED R38120419 4MM ELECTRICAL TESTER 220 250V

GEDORE RED R38120419 4MM ELECTRICAL TESTER 220 250V

Voltage tester

See technical information

References

Gedore Red:R38120419
Rubix:45038781
Manufacturer :3301421
EAN:4060833014212
brand logo
brand logo

Product details : GEDORE RED R38120419 4MM ELECTRICAL TESTER 220 250V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

FLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGEDRAPER 12442 HANDHELD DIGITAL SOUND LEVEL METERDRAPER 41821 AUTOMOTIVE MULTIMETERFLUKE 1550C INSULATION RESISTANCE TESTER (5KV)FLUKE INDUSTRIAL MULTIMETER IP67 27II/EURFLUKE 34XR-A DIGITAL MULTIMETER TRMS TEMPERATURE BACKLIGHTDRAPER EXPERT 46607 METRIC EXTERNAL MICROMETER SET 4PCSDRAPER 68476 POCKET DIGITAL MULTIMETERMARTINDALE ET5 200A AC/DC ELECTRICAL TESTERFLUKE 116 EUR TRUE RMS MULTIMETERDRAPER EXPERT 92433 DIGITAL MULTIMETERFLUKE DIGITAL MULTIMETER 77-4/EURFLUKE 287/EUR TRUE RMS ELECTRONIC LOGGING MULTIMETER WITH TRENDCAPTUREDRAPER 10203 MULTI-FUNCTION MAINS TESTER 140MMMARTINDALE CM57 AC TRMS CLAMP METER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap