References
Hellermanntyton:T120R-NB3P
Rubix:1168947


Technical specifications
| Length | 387 mm |
|---|---|
| Width | 7.6 mm |
| Type | t120r.nb3p cable tie black 380mm pk100 |
Product details : T120R.NB3P CABLE TIE BLACK 380MM PK100
Cable Ties Polyamide 6.6 standard T120R(E)
Technical specifications
Attributes
| Length | 387 mm |
|---|---|
| Width | 7.6 mm |
| Type | t120r.nb3p cable tie black 380mm pk100 |
| Material/finishing | polyamide |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- In stock: Next day delivery