References
Stanley:1-TRA705-5T
Rubix:80084756
EAN:3253561058264



Product details : STANLEY 8MM X 5000PK H/DUTY STAPLES G-TYPE
These clips are available with different lengths of legs: 6 – 8 – 10 – 12 - 14 mm.
Applications
For Hill stapler Fatma XTREME, stapler TR151Y and TR250.
Technical specifications
Attributes
| Material | zinc |
|---|---|
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 7 ) days