References
Draper:63660
Rubix:382A5160
Manufacturer :63660
EAN:5010559636600
Product details : DRAPER 63660 STAPLE GUN/TACKER (4-14MM)
Compact yet robust dual-purpose tacker, which coverts to staple gun. The pressed steel body has a 2-tone painted finish and is attached with a PVC soft grip handle. Suitable for flat crown staples: 4 - 14mm leg, 11.3mm crown, 0.7mm thickness.
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Type | staple gun/tacker |
Show UNSPSC/ECL@SS
£ 23.16 excl. VAT
/ Each
£ 27.79 incl. VAT
- Delivery usually within ( 7 ) days




