Drawn cup roller clutch
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 15 mm |
Logistic Weight | 4 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 10 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | HFL..-R |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days