DEWALT DT6679-XJ 6.5X150MM MASONRY DRILL


No Spin Shank

References
dewalt:DT6679-XJ
rubix:2592668
ean:5035048489376
brand logo
brand logo
Technical specifications
Total length150 mm
Drilling diameter6.5 mm
Length of cut100 mm

Product details : DEWALT DT6679-XJ 6.5X150MM MASONRY DRILL


Strengths

The innovative Extreme Masonry bit offers excellent quality for all types of masonry work. Lasts up to 2x longer and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.

Technical specifications


Attributes
Total length150 mm
Drilling diameter6.5 mm
Length of cut100 mm
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
  • Usually arrives within 14 working days