ROEBUCK 866800 GLASS AND TILE DRILL BIT 8 MM


Glass and tile drill bit

References
roebuck:866800
rubix:216A5869
ean:3660338208768
GLASS AND TILE DRILL BIT Drilling diameter mm 8
brand logo
Technical specifications
Total length100 mm
Drilling diameter8 mm
Length of cut60 mm
See all Specifications

Product details : ROEBUCK 866800 GLASS AND TILE DRILL BIT 8 MM


Usage without percussion mode - Low speed (rpm) and the use of a cooling liquid improves lifespan. Do not oscillate when drilling. Compatible with more materials: non tempered glass, plastic, composite, solid and hollow brick, marble

Strengths

Ideal for hard and delicate materials

Technical specifications


Attributes
Total length100 mm
Drilling diameter8 mm
Length of cut60 mm
Body materialsteel
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
  • Usually arrives within 14 working days