DORMER A1903 JOBBER DRILL SET 3 (A100 X 21) 5969754
Dormer A1903 Jobber Drill Set (21 Piece)
See technical informationReferences
Dormer:A1903
Rubix:223806
EAN:7320760179413




Technical specifications
| Number of elements | 21 |
|---|---|
| Range | 1/16 in - 3/8 in |
| Increment | 0.4 mm |
Product details : DORMER A1903 JOBBER DRILL SET 3 (A100 X 21) 5969754
High Speed Steel (HSS) provides good hot hardness when drilling.
118 degree conventional point provides easy re-grinding.
Steam oxide finish reduces built-up-edge and helps lubricity.
Patented Silver ring provides clear diameter marking.
For use on machines or hand held applications.
Finish Type Black Oxide.
Sizes: 1-16-Inch - 3/8-Inch x 1/64-Inch.
118 degree conventional point provides easy re-grinding.
Steam oxide finish reduces built-up-edge and helps lubricity.
Patented Silver ring provides clear diameter marking.
For use on machines or hand held applications.
Finish Type Black Oxide.
Sizes: 1-16-Inch - 3/8-Inch x 1/64-Inch.
1/16-3/8 inchx1/64" A100 Index Box Drill Set, 21 Pieces
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Range | 1/16 in - 3/8 in |
| Increment | 0.4 mm |
| Body material | hss |
| Din standard | din 338 |
| Coating | steam oxide |
| Machining material | steel, stainless steel, cast iron and non-ferrous (e.g. aluminium alloys) |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 94.05 excl. VAT
/ Each
£ 112.86 incl. VAT
- Usually arrives within 14 working days