TITEX A6489DPP-5 DRILL, SOLID CARBIDE 5834669


Drill Bit

References
walter titex:A6489DPP-5
rubix:237A1710
manufacturer :5834669
ean:4031132280028
brand logo
brand logo
Technical specifications
Number of elements1
RangeX Treme D8
See all Specifications

Product details : TITEX A6489DPP-5 DRILL, SOLID CARBIDE 5834669


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit

Technical specifications


Attributes
Number of elements1
RangeX Treme D8
Din standardDIN 6535 HA
CoatingDPP
Direction of cuttingRight
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Hard Material;Others
Tip angle140 °
Tail diameter6 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 241.64 excl. VAT
/ Each
£ 289.97 incl. VAT
  • Usually arrives within 14 working days