Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
ROEBUCK 862398 SET OF 19 HSS DRILLS 1-10 MM
ROEBUCK 862398 SET OF 19 HSS DRILLS 1-10 MM
Set of cylindrical hss drill bits
References
roebuck:
862398
rubix:
216A5583
ean:
3660338170935
Technical specifications
Number of elements
19
Range
Ø1 - Ø10
Increment
0.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 862398 SET OF 19 HSS DRILLS 1-10 MM
Hss jobber drill self centering set
Technical specifications
Attributes
Number of elements
19
Range
Ø1 - Ø10
Increment
0.5
mm
Din standard
DIN 338 N
Tip angle
118
°
Body material
HSS
Sharpening
Standard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.02
excl. VAT
/
Each
£
37.22
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771
GUHRING 00671 003.000 TWIST DRILLS
DORMER A08910 DRILL SET 10 (A002 X 5) 7145877 PK5
TITEX A6589DPP-9.6 DRILLS SOLID CARBID 8-12 X DC 5919512
TITEX A1549TFP-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960919
DORMER A095209 JOBBER DRILL SET 209 (A002 X 91) 5967704
ROEBUCK HSCO JOBBER DRILL SET 1.0-13.0X0.5MM
DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762
DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 13MM X 0.5MM 25 PCE 861209
DORMER A095204 JOBBER DRILL SET 204 (A002 X 25) 5967689
TITEX A3382XPL-3.3 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5834201
TITEX A6489DPP-10.4 DRILLS SOLID CARBID 8-12 X DC 5918573
TITEX A6181TFT-3.5 DRILL SOLID CARBIDE 5293764
GUHRING 02049 000.011 GT80/P2000 HSCO DRILLS 9020490000110