References
Bosch:2608587018
Rubix:226A6046
EAN:3165140689823

Product details : BOSCH 2608587018 METAL TWIST DRILL SET
Set of 25 HSS 5% cobalt metal drills from 1 to 13 mm by 1/2 mm. Cylindrical shank.
Suitable for alloy and non-alloy steels, stainless steel and gray cast iron.
Suitable for alloy and non-alloy steels, stainless steel and gray cast iron.
Diameter mm: 1.00; 1.50; 2.00; 2.50; 3.00; 3.50; 4.00; 4.50; 5.00; 5.50; 6.00; 6.50; 7.00; 7.50; 8.00; 8.50; 9.00; 9.50; 10.00; 10.50; 11.00; 11.50; 12.00; 12.50; 13.00
Working length mm: 12; 18; 24; 30; 33; 39; 43; 47; 52; 57; 57; 63; 69; 69; 75; 75; 81; 81; 87; 87; 94; 94; 101; 101; 101
Clearance dimensions mm: 200.0 x 115.0 x 58
Applications
Ferrous metals|Unalloyed/low-alloyed steelFerrous metals|Grey cast ironFerrous metals|Steel/ferrous metalFerrous metals|Stainless steel/stainless steelNon-ferrous metal|CopperNon-ferrous metal|ZincNon-ferrous metal|AlloysNon-ferrous metal|TinNon-ferrous metal|Aluminium
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | 1-13 |
| Increment | 0.5 mm |
| Din standard | din 338 |
| Tip angle | 135 ° |
| Cutting material | hss-co |
Show UNSPSC/ECL@SS
£ 134.97 excl. VAT
/ Each
£ 161.96 incl. VAT
- Usually arrives within 14 working days
