Drill Chuck Supra
Outer diameter | 40.2 mm |
---|---|
Clamping range, minimum | 0 mm |
Clamping range, maximum | 10 mm |
Outer diameter | 40.2 mm |
---|---|
Clamping range, minimum | 0 mm |
Clamping range, maximum | 10 mm |
Length, mandrel open | 79.5 mm |
Length, mandrel closed | 86.1 mm |
Sold out