SANDVIK 870-2200-22LX1-3 DRILLS WITH EXCHANGEABLE HEADS 6239450
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-2200-22LX1-3
Rubix:318A2989
Manufacturer :6239450




Technical specifications
| Min. diameter | 22 mm |
|---|---|
| Ratio of length to drilling diameter | 3.16376 |
| Length of cut | 72.45 mm |
Product details : SANDVIK 870-2200-22LX1-3 DRILLS WITH EXCHANGEABLE HEADS 6239450
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 22 mm |
|---|---|
| Ratio of length to drilling diameter | 3.16376 |
| Length of cut | 72.45 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 25.4 mm |
| Tail length | 59.47 mm |
| Internal cooling | yes |
| Max diameter | 22.99 mm |
| Apparent length | 93.53 mm |
Show UNSPSC/ECL@SS
£ 559.93 excl. VAT
/ Each
£ 671.92 incl. VAT
- Usually arrives within 14 working days