SANDVIK 870-2500-25L32-10 DRILLS WITH EXCHANGEABLE HEADS 6341327
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-2500-25L32-10
Rubix:317A6180
Manufacturer :6341327




Technical specifications
| Min. diameter | 25 mm |
|---|---|
| Ratio of length to drilling diameter | 10,186 mm |
| Length of cut | 263.83 mm |
Product details : SANDVIK 870-2500-25L32-10 DRILLS WITH EXCHANGEABLE HEADS 6341327
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 25 mm |
|---|---|
| Ratio of length to drilling diameter | 10,186 mm |
| Length of cut | 263.83 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Tail length | 63.91 mm |
| Internal cooling | yes |
| Max diameter | 25.99 mm |
| Apparent length | 289.09 mm |
Show UNSPSC/ECL@SS
£ 1,218.53 excl. VAT
/ Each
£ 1,462.24 incl. VAT
- Usually arrives within 14 working days