References
Sandvik Coromant:860.1-0530-019A1-PM P1BM
Rubix:317A4367
Manufacturer :8151159
EAN:7323226353952


Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0530-019A1-PMP1BM SC DRILLS CORODRILL 8151159
Solid carbide one-piece drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h6: +0.004 - +0.016 |
| Ratio of diameter to length of drill hole | 0.32 |
| Angle of helix | 26.9846 ° |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | mild steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days