References
Sandvik Coromant:860.2-0870-026A1-PM P1BM
Rubix:319A2139
Manufacturer :8151515
EAN:7323226357516


Technical specifications
| Total length | 102 mm |
|---|---|
| Cutting material | solid carbide |
| Min. diameter | 8.7 mm |
Product details : SANDVIK 860.2-0870-026A1-PMP1BM SC DRILLS CORODRILL 8151515
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 102 mm |
|---|---|
| Cutting material | solid carbide |
| Min. diameter | 8.7 mm |
| Max diameter | 12 mm |
| Length of cut | 28.9 mm |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 361.00 excl. VAT
/ Each
£ 433.20 incl. VAT
- Usually arrives within 14 working days