References
Draper:53871
Rubix:220A6657
Manufacturer :53871


Technical specifications
| Total length | 65.5 mm |
|---|---|
| Cutting material | hss |
| Min. diameter | 4 mm |
Product details : DRAPER 53871 STEP DRILL 4-30MM
Step drill bit with 2mm increments perfect for drilling into steel, brass, copper, aluminium, wood and plastics. Manufactured from good quality high - speed steel, correctly hardened for a longer life. Drill steps marked at graduations: 4, 6, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 30mm.
Technical specifications
Attributes
| Total length | 65.5 mm |
|---|---|
| Cutting material | hss |
| Min. diameter | 4 mm |
| Max diameter | 30 mm |
| Din standard | din 338 |
| Machining material | steel, brass, copper, aluminium, wood and plastics |
Show UNSPSC/ECL@SS
£ 27.14 excl. VAT
/ Each
£ 32.57 incl. VAT
- Delivery usually within ( 7 ) days