Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
DOR HSS DRILL 3040
DOR HSS DRILL 3040
Stepped plate drill HSS
References
dormer:
G3143040
rubix:
1067066
ean:
7320760149447
Technical specifications
Body material
HSS
Min. diameter
30
mm
Max diameter
40
mm
Product details
Technical specifications
Product details : DOR HSS DRILL 3040
HSS stepped plate drill uncoated for steel <850 N/mm². Titanium and nickel alloys. Copper and brass alloys. Aluminium-magnesium alloys Si <0.5% thermoplasts en duraplasts.
Technical specifications
Attributes
Body material
HSS
Min. diameter
30
mm
Max diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.80
excl. VAT
/
Each
£
297.36
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 221578 HSS STEP DRILLS 4-12MM
G & J HALL MULTICUT STEP DRILL MC5M 6-24MM X 2MM
DORMER A412M6 A412 M6 ST STRAIGHT STEP (X2.5D) DRILL 5970352
ROEBUCK 221575 HSS STEP DRILLS 4-20MM
ARMEG 5-35MM STEP DRILL EMWSD05-35
G & J HALL MULTICUT STEP DRILL 16-20-25-32MM
DORMER HSS DRILL M10 A413M10
IRW10502854 STEP DRILL
MILWAUKEE 48899350 STEP & DRILL BIT COMBO SET (10PC)
WALTERPROT EP2056302-M27 PARADUR ECO PLUS TAP 6245566
ROEBUCK 864120 HSS STEP DRILL DIAMETER RANGE 4-30 MM
G & J HALL MULTICUT STEP DRILL 4-22MM X 2MM MC11M
DORMER G314M DRILL 9.00 MM - 36.00 MM 5972728
DORMER HSS DRILL M8 A412M8
DORMER G314412 DRILL 4.00 MM - 12.00 MM 5972748