SANDVIK 860.1-0610-019A1-SM1210 SC DRILLS CORODRILL 7782458

Drill

See technical information
References
Sandvik Coromant:860.1-0610-019A1-SM 1210
Rubix:317A1163
Manufacturer :7782458
EAN:7323224681200
brand logo
Technical specifications
Drilling diameter6.1 mm
Total length79 mm
Length of cut34 mm
See all Specifications

Product details : SANDVIK 860.1-0610-019A1-SM1210 SC DRILLS CORODRILL 7782458


CoroDrill® 860-SM Solid carbide drill

Technical specifications


Attributes
Drilling diameter6.1 mm
Total length79 mm
Length of cut34 mm
Shank typecylindrical
Din standarddin 6537 k
Coatingcarbide coating gc1210
Tolerancedrill diameter: h6; shank: h9
Ratio of diameter to length of drill hole3×d
Sharpeningpoint angle 140°; point length (pl) 1.1
Internal coolingyes
Machining materialtitanium alloys
Cutting materialsolid carbide
Tip angle140 °
Tail diameter8 mm
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
  • Usually arrives within 14 working days