References
Sandvik Coromant:860.1-0345-017A1-GM X1BM
Rubix:317A1386
Manufacturer :7781650
EAN:7323224676060


Technical specifications
| Drilling diameter | 3.45 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 65.4 mm |
Product details : SANDVIK 860.1-0345-017A1-GMX1BM SC DRILLS CORODRILL 7781650
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.45 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 65.4 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0,2 (l/d = 5) |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din 6535-ha |
| Internal cooling | yes |
| Machining material | p, m, k, n, s and h (iso) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days