References
Sandvik Coromant:860.2-0685-023A1-GM X1BM
Rubix:319A7794
Manufacturer :7783268
EAN:7323224685413


Technical specifications
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (10 mm) |
Product details : SANDVIK 860.2-0685-023A1-GMX1BM SC DRILLS CORODRILL 7783268
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (10 mm) |
| Min. diameter | 6.85 mm |
| Max diameter | 9.2 mm |
| Machining material | steel; stainless steel; cast iron; hardened steel/hardened materials; heat-resistant superalloys; non-ferro (non-ferrous metals) |
| Length of cut | 87.8 mm |
| Coating | x1bm (hard-metal coating, multilayer pvd) |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 245.00 excl. VAT
/ Each
£ 294.00 incl. VAT
- Usually arrives within 14 working days