References
Sandvik Coromant:860.2-0500-016A1-GM X1BM
Rubix:320A1782
Manufacturer :7783262
EAN:7323224685352


Technical specifications
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-0500-016A1-GMX1BM SC DRILLS CORODRILL 7783262
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 5 mm |
| Max diameter | 8 mm |
| Machining material | for drilling all machinable materials; for chamfering pre-drilled holes for tapping. |
| Length of cut | 28 mm |
| Coating | tialsin+tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 204.00 excl. VAT
/ Each
£ 244.80 incl. VAT
- Usually arrives within 14 working days